Zoro Homepage

Interior Panel, 12 Gangs, Steel

  • Mfr # LP3530

  • Zoro # G8752012


product price: $25.99
/ea

Key Features

Number of Gangs
12 Gangs
Material
Steel
Color
White
Finish
Polyester Powder Paint
Includes
Labeled Ground Hole Sized for An M6 Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP3530
Zoro #
G8752012
UPC #
783510340070
Country of Origin
Mexico

Dimensions

Height
13.78"
Width
11.81 in
Length
13 in
Overall Width
11.07 in
Material Thickness
12 ga
Overall Height
13.04 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Color
White
Finish
Polyester Powder Paint
Includes
Labeled Ground Hole Sized for An M6 Screw
Sub-Category
Panel and Panel Accessories
Gauge
12
Panel Style
Back Panel

Description

Panel, Steel Material, Polyester Powder Paint Finish, Sub-Category Panel and Panel Accessories, Height 13.78 In., Width 11.81 In., Includes Labeled Ground Hole Sized for An M6 Screw, 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.