Zoro Homepage

Interior Panel, 14 Gangs, Aluminum

  • Mfr # A12P10AL

  • Zoro # G8759161


product price: $51.39
/ea

Key Features

Number of Gangs
14 Gangs
Material
Aluminum
Color
Natural
Sub-Category
Panel and Panel Accessories
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12P10AL
Zoro #
G8759161
UPC #
783510353124
Country of Origin
Mexico

Dimensions

Width
8-3/4 in
Height
10.75"
Length
10.75 in
Overall Width
8.88 in
Material Thickness
0.08 in
Overall Height
10.75 in

Details

Item
Interior Panel
Number of Gangs
14 Gangs
Material
Aluminum
Color
Natural
Sub-Category
Panel and Panel Accessories
Gauge
14
Application
For Mounting Components
For Use With
Junction Boxes
Includes
Mounting Hardware
Finish
Anodized
Panel Style
Back Panel
Box Type
Junction Box

Description

Interior Panel, Aluminum Material, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 10.75 In., Width 8.75 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.