Zoro Homepage

Interior Panel, 14 Gangs, Aluminum

  • Mfr # A16P14AL

  • Zoro # G8759256


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Aluminum
Color
Natural
Sub-Category
Panel and Panel Accessories
Width
12.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16P14AL
Zoro #
G8759256
UPC #
783510366766
Country of Origin
Mexico

Dimensions

Width
12.88 in
Height
14.75"
Length
15.20 in
Material Thickness
0.08 in
Overall Width
12.88 in
Overall Height
14.75 in

Details

Item
Interior Panel
Number of Gangs
14 Gangs
Material
Aluminum
Color
Natural
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
For Use With
Junction Boxes
Gauge
14
Includes
Mounting Hardware
Finish
Anodized
Panel Style
Back Panel
Box Type
Junction Box

Description

Interior Panel, Aluminum Material, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 14.75 In., Width 12.88 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.