CAD Viewer & Download Files
Interior Panel, 14 Gangs, Steel
Mfr # A14P12
Zoro # G8759204
CAD Available
product price: $26.89
/eaKey Features
CAD Drawing
Number of Gangs
14 Gangs
Material
Steel
Color
White
Height
12.75"
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14P12
Zoro #
G8759204
UPC #
783510300944
Country of Origin
Mexico
Dimensions
Height
12.75"
Width
10.88 in
Length
12.75 in
Overall Height
12.75 in
Overall Width
10.88 in
Material Thickness
14 in
Details
CAD Available
Yes
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Gauge
14
Application
For Mounting Components
Finish
White
For Use With
Junction Boxes
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Junction Box
Description
Interior Panel, Steel Material, White Finish, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 12.75 In., Width 10.88 In., 14 Gauge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.