Interior Panel, 14 Gangs, Steel
Mfr # A14P12G
Zoro # G7584911
product price: $26.15
/eaKey Features
Number of Gangs
14 Gangs
Material
Steel
Color
Natural
For Use With
Junction Boxes
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14P12G
Zoro #
G7584911
UPC #
783510285074
Country of Origin
Mexico
Dimensions
Height
12.75"
Width
10.88 in
Length
12.70 in
Material Thickness
14 in
Overall Width
10.88 in
Overall Height
12.75 in
Details
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Color
Natural
For Use With
Junction Boxes
Finish
Galvanized
Gauge
14
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Junction Box
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 12.75 In., Width 10.88 In., 14 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.