Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 14 Gangs, Steel

  • Mfr # A16P10G

  • Zoro # G8759247


product price: $31.49
/ea

Key Features

Number of Gangs
14 Gangs
Material
Steel
Color
Natural
Gauge
14
Width
8.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16P10G
Zoro #
G8759247
UPC #
783510151454
Country of Origin
Mexico

Dimensions

Width
8.88 in
Height
14.75"
Length
14.75 in
Material Thickness
14 in
Overall Height
14.75 in
Overall Width
8.88 in

Details

Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Color
Natural
Gauge
14
Sub-Category
Panel and Panel Accessories
Finish
Galvanized
Application
For Mounting Components
For Use With
Junction Boxes
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Junction Box

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 14.75 In., Width 8.88 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.