Interior Panel, 14 Gangs, Steel
Mfr # A16P14
Zoro # G7478694
product price: $38.19
/eaKey Features
Number of Gangs
14 Gangs
Material
Steel
Color
White
Width
12.88 in
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16P14
Zoro #
G7478694
UPC #
783510285135
Country of Origin
Mexico
Dimensions
Width
12.88 in
Height
14.75"
Length
14.75 in
Overall Height
14.75 in
Overall Width
12.88 in
Material Thickness
14 in
Details
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Color
White
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
Finish
White
For Use With
Junction Boxes
Gauge
14
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Junction Box
Description
Interior Panel, Steel Material, White Finish, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 14.75 In., Width 12.88 In., 14 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.