Interior Panel, 14 Gangs, Steel
Mfr # A16P14G
Zoro # G8759265
product price: $37.29
/eaKey Features
Number of Gangs
14 Gangs
Material
Steel
Color
Natural
For Use With
Junction Boxes
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16P14G
Zoro #
G8759265
UPC #
783510366049
Country of Origin
Mexico
Dimensions
Height
14.75"
Width
12.88 in
Length
14.70 in
Material Thickness
14 in
Overall Height
14.75 in
Overall Width
12.88 in
Details
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Color
Natural
For Use With
Junction Boxes
Finish
Galvanized
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Gauge
14
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Junction Box
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 14.75 In., Width 12.88 In., 14 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.