Interior Panel, 14 Gangs, Steel
Mfr # A6P6G
Zoro # G2804536
product price: $10.79
/eaKey Features
Number of Gangs
14 Gangs
Material
Steel
Color
Natural
Finish
Galvanized
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6P6G
Zoro #
G2804536
UPC #
783510260590
Country of Origin
Mexico
Dimensions
Height
4.88"
Width
4.88 in
Length
11 in
Overall Height
4.88 in
Overall Width
4.88 in
Material Thickness
14 in
Details
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Color
Natural
Finish
Galvanized
Application
For Mounting Components
For Use With
Junction Boxes
Sub-Category
Panel and Panel Accessories
Gauge
14
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Junction Box
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 4.88 In., Width 4.88 In., 14 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.