Interior Panel, 14 Gangs, Steel
Mfr # A8P6
Zoro # G1815567
product price: $10.99
/eaKey Features
Number of Gangs
14 Gangs
Material
Steel
Color
White
Width
4.88 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8P6
Zoro #
G1815567
UPC #
783510300951
Country of Origin
Mexico
Dimensions
Width
4.88 in
Height
6.75"
Length
6.75 in
Overall Width
4.88 in
Overall Height
6.75 in
Material Thickness
14 in
Details
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Color
White
Finish
White
Application
For Mounting Components
Gauge
14
For Use With
Junction Boxes
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Junction Box
Description
Interior Panel, Steel Material, White Finish, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 6.75 In., Width 4.88 In., 14 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.