Interior Panel, 14 Gangs, Steel
Mfr # A8P6G
Zoro # G7456802
product price: $10.69
/eaKey Features
Number of Gangs
14 Gangs
Material
Steel
Color
Natural
Width
4.88 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8P6G
Zoro #
G7456802
UPC #
783510285043
Country of Origin
Mexico
Dimensions
Width
4.88 in
Height
6.75"
Length
11.25 in
Overall Width
4.88 in
Overall Height
6.75 in
Material Thickness
14 in
Details
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Color
Natural
Finish
Galvanized
For Use With
Junction Boxes
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Gauge
14
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Junction Box
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With Junction Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 6.75 In., Width 4.88 In., 14 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.