Zoro Homepage

Interior Panel, 16 Gangs, Steel

  • Mfr # A12N10P

  • Zoro # G9681025


product price: $18.99
/ea

Key Features

Number of Gangs
16 Gangs
Material
Steel
Color
White
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes
Height
10.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12N10P
Zoro #
G9681025
UPC #
783510353117
Country of Origin
Mexico

Dimensions

Height
10.25"
Width
8-1/4 in
Length
10-1/4 in
Material Thickness
14 ga
Overall Width
8.25 in
Overall Height
10.25 in

Details

Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
White
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes
Finish
Galvanized
Gauge
16
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Panel Style
Back Panel

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With Small Type 1 Panel Enclosures and Small Type 3R Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 10.25 In., Width 8.25 In., 16 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.