Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 16 Gangs, Steel

  • Mfr # A12N12P

  • Zoro # G8759387


product price: $22.89
/ea

Key Features

Number of Gangs
16 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Width
10-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A12N12P
Zoro #
G8759387
UPC #
783510338961
Country of Origin
Mexico

Dimensions

Width
10-1/4 in
Height
10.25"
Length
10.25 in
Overall Height
10.25 in
Overall Width
10.25 in
Material Thickness
14 ga

Details

Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
White
Sub-Category
Panel and Panel Accessories
Finish
Galvanized
Gauge
16
Application
For Mounting Components
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes
Includes
Mounting Hardware
Panel Style
Back Panel

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With Small Type 1 Panel Enclosures and Small Type 3R Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 10.25 In., Width 10.25 In., 16 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.