Zoro Homepage

Interior Panel, 16 Gangs, Steel

  • Mfr # A12N12PP

  • Zoro # G8759326


product price: $21.99
/ea

Key Features

Number of Gangs
16 Gangs
Material
Steel
Color
Gray
Height
10.25"
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12N12PP
Zoro #
G8759326
UPC #
783510487799
Country of Origin
Mexico

Dimensions

Height
10.25"
Width
10-1/4 in
Length
10.25 in
Material Thickness
16 ga
Overall Height
10.25 in
Overall Width
10.25 in

Details

Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
Gray
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes
Application
For Mounting Components
Finish
Galvanized
Sub-Category
Panel and Panel Accessories
Gauge
16
Includes
Mounting Hardware
Color Code
ANSI 61
Panel Style
Back Panel
Box Type
Small Type 3R Boxes

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With Small Type 1 Panel Enclosures and Small Type 3R Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 10.25 In., Width 10.25 In., 16 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.