Zoro Homepage

Interior Panel, 16 Gangs, Steel

  • Mfr # A16P12

  • Zoro # G8759536


product price: $54.39
/ea

Key Features

Number of Gangs
16 Gangs
Material
Steel
Color
White
Height
13.00"
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16P12
Zoro #
G8759536
UPC #
783510339043
Country of Origin
United States

Dimensions

Height
13.00"
Width
9 in
Length
13.50 in
Overall Height
13 in
Overall Width
9 in
Material Thickness
12 ga

Details

Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
White
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes
Sub-Category
Panel and Panel Accessories
Application
For Mounting Components
Finish
White
Gauge
16
Includes
Mounting Hardware
Hole Quantity
4
Panel Style
Back Panel

Description

Interior Panel, Steel Material, White Finish, For Use With Small Type 1 Panel Enclosures and Small Type 3R Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 13.00 In., Width 9.00 In., 16 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.