Interior Panel, 16 Gangs, Steel
Mfr # A20N20MP
Zoro # G8759441
product price: $56.19
/eaKey Features
Number of Gangs
16 Gangs
Material
Steel
Color
White
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A20N20MP
Zoro #
G8759441
UPC #
783510349431
Country of Origin
Mexico
Dimensions
Width
18-1/2 in
Height
17.00"
Length
18.50 in
Material Thickness
14 ga
Overall Width
18.5 in
Overall Height
17 in
Details
Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
White
Application
For Mounting Components
Sub-Category
Panel and Panel Accessories
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes
Gauge
16
Finish
Galvanized
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Type 1
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With Small Type 1 Panel Enclosures and Small Type 3R Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 17.00 In., Width 18.50 In., 16 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.