Interior Panel, 16 Gangs, Steel
Mfr # A24N20MP
Zoro # G8759466
product price: $60.89
/eaKey Features
Number of Gangs
16 Gangs
Material
Steel
Color
White
Height
21.00"
Application
For Mounting Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24N20MP
Zoro #
G8759466
UPC #
783510349448
Country of Origin
Mexico
Dimensions
Height
21.00"
Width
18-1/2 in
Length
21 in
Material Thickness
14 ga
Overall Height
21 in
Overall Width
18.5 in
Details
Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
White
Application
For Mounting Components
Finish
Galvanized
For Use With
Medium Type 1 Panel Enclosures
Gauge
16
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Panel Style
Back Panel
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With Medium Type 1 Panel Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 21.00 In., Width 18.50 In., 16 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.