Interior Panel, 16 Gangs, Steel
Mfr # A24N24MP
Zoro # G8759475
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
16 Gangs
Material
Steel
Color
White
For Use With
Medium Type 1 Panel Enclosures
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24N24MP
Zoro #
G8759475
UPC #
783510358112
Country of Origin
Mexico
Dimensions
Width
22-1/2 in
Height
21.00"
Length
22.50 in
Overall Width
22.5 in
Overall Height
21 in
Material Thickness
12 ga
Details
Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
White
For Use With
Medium Type 1 Panel Enclosures
Finish
Galvanized
Application
For Mounting Components
Gauge
16
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Panel Style
Back Panel
Description
Interior Panel, Steel Material, Galvanized Finish, For Use With Medium Type 1 Panel Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 21.00 In., Width 22.50 In., 16 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.