Zoro Homepage

Interior Panel, 16 Gangs, Steel

  • Mfr # A30N24MP

  • Zoro # G8759484


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
16 Gangs
Material
Steel
Color
White
Gauge
16
Sub-Category
Panel and Panel Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30N24MP
Zoro #
G8759484
UPC #
783510862503
Country of Origin
Mexico

Dimensions

Height
26.00"
Width
22-1/2 in
Length
26.25 in
Overall Width
22.5 in
Material Thickness
12 ga
Overall Height
26 in

Details

Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
White
Gauge
16
Sub-Category
Panel and Panel Accessories
Finish
Galvanized
For Use With
Medium Type 1 Panel Enclosures
Application
For Mounting Components
Includes
Mounting Hardware
Panel Style
Back Panel

Description

Interior Panel, Steel Material, Galvanized Finish, For Use With Medium Type 1 Panel Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 26.00 In., Width 22.50 In., 16 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.