Zoro Homepage

Interior Panel, 16 Gangs, Steel

  • Mfr # A8N6P

  • Zoro # G2804509


product price: $9.79
/ea

Key Features

Number of Gangs
16 Gangs
Material
Steel
Color
White
Gauge
16
Width
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8N6P
Zoro #
G2804509
UPC #
783510367879
Country of Origin
Mexico

Dimensions

Width
4-1/4 in
Height
6.25"
Length
6.5 in
Material Thickness
14 ga
Overall Height
6.25 in
Overall Width
4.25 in

Details

Item
Interior Panel
Number of Gangs
16 Gangs
Material
Steel
Color
White
Gauge
16
Application
For Mounting Components
Finish
White
For Use With
Small Type 1 Panel Enclosures and Small Type 3R Boxes
Sub-Category
Panel and Panel Accessories
Includes
Mounting Hardware
Panel Style
Back Panel
Box Type
Small Type 3R Boxes

Description

Interior Panel, Steel Material, White Finish, For Use With Small Type 1 Panel Enclosures and Small Type 3R Boxes, Sub-Category Panel and Panel Accessories, Application For Mounting Components, Height 6.25 In., Width 4.25 In., 16 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.