
Internal Disconnect Shield
Mfr # AID1412
Zoro # G6849588
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Smooth Gloss
Sub-Category
Electrical Accessories
Gauge
16 ga
Color
OSHA Safety Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AID1412
Zoro #
G6849588
UPC #
783510358730
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Internal Disconnect Shield
Material
Mild Steel
Finish
Smooth Gloss
Sub-Category
Electrical Accessories
Gauge
16 ga
Color
OSHA Safety Orange
NEMA Enclosure Type
1
Application
Indoor
Standards
UL 508A Listed; Type 1; File Number E482010; cUL Listed per CSA C22.2 No 94; Type 1; File Number E482010; NEMA/EEMAC Type 1; IEC 60529, IP30; This product has an open back and is intended to be mounted to the internal panel of a Type rated Industrial Control Panel.
Weight
13.20 lb
Amperage Range
30 - 100 A
Description
Internal Disconnect Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.