Zoro Homepage

Internal Disconnect Shield

  • Mfr # AID2212

  • Zoro # G6849554


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Smooth Gloss
Sub-Category
Electrical Accessories
Color
OSHA Safety Orange
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AID2212
Zoro #
G6849554
UPC #
783510358747
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Internal Disconnect Shield
Material
Mild Steel
Finish
Smooth Gloss
Sub-Category
Electrical Accessories
Color
OSHA Safety Orange
NEMA Enclosure Type
1
Gauge
16 ga
Application
Indoor
Standards
UL 508A Listed; Type 1; File Number E482010; cUL Listed per CSA C22.2 No 94; Type 1; File Number E482010; NEMA/EEMAC Type 1; IEC 60529, IP30; This product has an open back and is intended to be mounted to the internal panel of a Type rated Industrial Control Panel.
Weight
18.60 lb
Amperage Range
60 - 200 A

Description

Internal Disconnect Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.