Intersafe Data Interface Ports for Data
Mfr # HDP58MDHCC
Zoro # G604390535
product price: $757.57
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Finish
Smooth Matte
Color
Unpainted
Thickness
16 ga / 1.5 mm
Supports Devices Sold By
Allen-Bradley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDP58MDHCC
Zoro #
G604390535
UPC #
783510161743
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.5 mm
Details
Item
Intersafe Data Interface Ports for Data
Material
Polycarbonate
Finish
Smooth Matte
Color
Unpainted
Supports Devices Sold By
Allen-Bradley
Secondary Connector Termination
DB9F terminal block
Primary Connector Termination
Female 8-pin mini DIN
Configuration
120 VAC duplex receptacle - 8-pin mini DIN - DB9F - 5-amp circuit breaker
Protection Rating
NEMA Type 12; NEMA Type 4X; IP66
Description
Intersafe Data Interface Ports for Data
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.