Intersafe Data Interface Ports for Data
Mfr # HGF58MDH
Zoro # G404390513
product price: $631.47
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
Black
Thickness
16 ga / 1.5 mm
Configuration
120 VAC GFCI receptacle - 8-pin mini DIN - DB9F - 5-amp circuit breaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGF58MDH
Zoro #
G404390513
UPC #
783510147853
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.5 mm
Details
Item
Intersafe Data Interface Ports for Data
Material
Mild Steel
Finish
Powder Coated
Color
Black
Configuration
120 VAC GFCI receptacle - 8-pin mini DIN - DB9F - 5-amp circuit breaker
Primary Connector Termination
Female 8-pin mini DIN
Supports Devices Sold By
Allen-Bradley
Secondary Connector Termination
DB9F terminal block
Description
Intersafe Data Interface Ports for Data
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.