Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intersafe Data Interface Ports for Dh+

  • Mfr # HDP5ETHDHCC

  • Zoro # G004390395


product price: $1,076.70
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte
Thickness
16 ga / 1.5 mm
Color
Unpainted
Protection Rating
NEMA Type 12; NEMA Type 4X; IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDP5ETHDHCC
Zoro #
G004390395
UPC #
783510161774
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.5 mm

Details

Item
Intersafe Data Interface Ports for Dh+
Material
Polycarbonate
Finish
Smooth Matte
Color
Unpainted
Protection Rating
NEMA Type 12; NEMA Type 4X; IP66
Secondary Connector Termination
RJ45 - 10-ft. cable with male RJ45
Primary Connector Termination
DB9F terminal block
Configuration
120 VAC duplex receptacle - RJ45 - DB9F - 5-amp circuit breaker
Supports Devices Sold By
Allen-Bradley Group Schneider Computer peripherals

Description

Intersafe Data Interface Ports for Dh+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.