Zoro Homepage

Intersafe Data Interface Ports for Dh+

  • Mfr # HGF5ETHDHSS

  • Zoro # G104390264


product price: $1,351.21
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Thickness
16 ga / 1.5 mm
Color
Unpainted
Configuration
120 VAC GFCI receptacle - RJ45 - DB9F - 5-amp circuit breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGF5ETHDHSS
Zoro #
G104390264
UPC #
783510159467
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.5 mm

Details

Item
Intersafe Data Interface Ports for Dh+
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Configuration
120 VAC GFCI receptacle - RJ45 - DB9F - 5-amp circuit breaker
Secondary Connector Termination
RJ45 - 10-ft. cable with male RJ45
Primary Connector Termination
DB9F terminal block
Supports Devices Sold By
Allen-Bradley Group Schneider Computer peripherals

Description

Intersafe Data Interface Ports for Dh+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.