Zoro Homepage

Intersafe Data Interface Ports for Ether

  • Mfr # HDP5ETH

  • Zoro # G5829697


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Application
Data, Power
Overall Width
8 in
Standards
cUL, UL
Overall Height
8 1/2 in
For Panel Cutout Width
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDP5ETH
Zoro #
G5829697
UPC #
00783510149314
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
8 1/2 in
For Panel Cutout Width
4 7/8 in
For Panel Cutout Height
6 in
Mounting Hole Dia.
9/64 in

Details

Item
Data Interface Port
Application
Data, Power
Standards
cUL, UL
Number of Mounting Holes
4
Circuit Breaker Reset
5 A Reset
Panel Terminations
RJ45
Voltage Rating
120 V AC
NEMA Rating
NEMA 12, NEMA 4
Panel Configuration
120V Duplex Receptacle, RJ45
IP Rating
IP66
Includes GFCI
No
Front Cover Material
Mild Steel

Description

Data Interface Port, Front Cover Material Mild Steel, Circuit Breaker Reset 5 A Reset, IP Rating IP66, NEMA Rating NEMA 12, NEMA 4, Overall Height 8 1/2 in, Overall Width 8 in, Panel Configuration 120V Duplex Receptacle, RJ45, Panel Terminations RJ45, Voltage Rating 120 V AC, For Panel Cutout Height 6 in, For Panel Cutout Width 4 7/8 in, Application Data, Power, Includes GFCI No, Mounting Hole Dia. 9/64 in, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.