Zoro Homepage

Intersafe Data Interface Ports for Ether

  • Mfr # HDP5ETHETH

  • Zoro # G304390514


product price: $527.68
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Thickness
16 ga / 1.5 mm
Primary Connector Termination
RJ45 - 10-ft. cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDP5ETHETH
Zoro #
G304390514
UPC #
783510149437
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.5 mm

Details

Item
Intersafe Data Interface Ports for Ether
Material
Mild Steel
Finish
Powder Coated
Color
Black
Primary Connector Termination
RJ45 - 10-ft. cable
Configuration
120 VAC duplex receptacle - RJ45 - RJ45 - 5-amp circuit breaker
Supports Devices Sold By
Computer peripherals

Description

Intersafe Data Interface Ports for Ether

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.