Zoro Homepage

Intersafe Data Interface Ports for Ether

  • Mfr # HDP5ETHETH

  • Zoro # G5829968


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Application
Data, Power
Overall Width
8 in
Overall Height
8 1/2 in
Standards
cUL, UL
Panel Configuration
(2) RJ45, 120V Duplex Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDP5ETHETH
Zoro #
G5829968
UPC #
00783510149437
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
8 1/2 in
For Panel Cutout Width
4 7/8 in
For Panel Cutout Height
6 in
Mounting Hole Dia.
9/64 in

Details

Item
Data Interface Port
Application
Data, Power
Standards
cUL, UL
Panel Configuration
(2) RJ45, 120V Duplex Receptacle
Front Cover Material
Mild Steel
IP Rating
IP66
Panel Terminations
(2) RJ45
NEMA Rating
NEMA 12, NEMA 4
Includes GFCI
No
Voltage Rating
120 V AC
Circuit Breaker Reset
5 A Reset
Number of Mounting Holes
4

Description

Data Interface Port, Front Cover Material Mild Steel, Circuit Breaker Reset 5 A Reset, IP Rating IP66, NEMA Rating NEMA 12, NEMA 4, Overall Height 8 1/2 in, Overall Width 8 in, Panel Configuration (2) RJ45, 120V Duplex Receptacle, Panel Terminations (2) RJ45, Voltage Rating 120 V AC, For Panel Cutout Height 6 in, For Panel Cutout Width 4 7/8 in, Application Data, Power, Includes GFCI No, Mounting Hole Dia. 9/64 in, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.