Intersafe Data Interface Ports for Ether
Mfr # HGF5ETHCC
Zoro # G904390617
product price: $795.40
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Finish
Smooth Matte
Color
Unpainted
Thickness
16 ga / 1.5 mm
Supports Devices Sold By
Allen-Bradley GE Fanuc Groupe Schneider Siemens Computer peripherals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGF5ETHCC
Zoro #
G904390617
UPC #
783510161958
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.5 mm
Details
Item
Intersafe Data Interface Ports for Ether
Material
Polycarbonate
Finish
Smooth Matte
Color
Unpainted
Supports Devices Sold By
Allen-Bradley GE Fanuc Groupe Schneider Siemens Computer peripherals
Configuration
120 VAC GFCI receptacle - RJ45 - 5-amp circuit breaker; - RJ45 - 10-ft. cable / - 120 VAC GFCI receptacle - RJ45 - 5-amp circuit breaker; - RJ45 - 10-ft. cable
Protection Rating
NEMA Type 12; NEMA Type 4X; IP66
Description
Intersafe Data Interface Ports for Ether
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.