Zoro Homepage

Intersafe Data Interface Ports for Ether

  • Mfr # HGF5ETHETH

  • Zoro # G504390505


product price: $659.60
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Thickness
16 ga / 1.5 mm
Color
Black
Configuration
120 VAC GFCI receptacle - RJ45 - RJ45 - 5-amp circuit breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGF5ETHETH
Zoro #
G504390505
UPC #
783510147952
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.5 mm

Details

Item
Intersafe Data Interface Ports for Ether
Material
Mild Steel
Finish
Powder Coated
Color
Black
Configuration
120 VAC GFCI receptacle - RJ45 - RJ45 - 5-amp circuit breaker
Supports Devices Sold By
Computer peripherals
Primary Connector Termination
RJ45 - 10-ft. cable

Description

Intersafe Data Interface Ports for Ether

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.