Intersafe Data Interface Ports for Ether
Mfr # HGF5ETHETHSS
Zoro # G5835997
product price: $1,099.99
/ea
Free Shipping & Returns
Key Features
Application
Data, Power
Overall Width
8 in
Standards
cUL, UL
Overall Height
8 1/2 in
Front Cover Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGF5ETHETHSS
Zoro #
G5835997
UPC #
00783510159474
Country of Origin
United States
Dimensions
Overall Width
8 in
Overall Height
8 1/2 in
For Panel Cutout Width
4 7/8 in
For Panel Cutout Height
6 in
Mounting Hole Dia.
9/64 in
Details
Item
Data Interface Port
Application
Data, Power
Standards
cUL, UL
Front Cover Material
Stainless Steel
Voltage Rating
120 V AC
Includes GFCI
Yes
Number of Mounting Holes
4
Circuit Breaker Reset
5 A Reset
Panel Configuration
(2) RJ45, 120V GFCI Receptacle
NEMA Rating
NEMA 12, NEMA 4, NEMA 4X
IP Rating
IP66
Panel Terminations
(2) RJ45
Description
Data Interface Port, Front Cover Material Stainless Steel, Circuit Breaker Reset 5 A Reset, IP Rating IP66, NEMA Rating NEMA 12, NEMA 4, NEMA 4X, Overall Height 8 1/2 in, Overall Width 8 in, Panel Configuration (2) RJ45, 120V GFCI Receptacle, Panel Terminations (2) RJ45, Voltage Rating 120 V AC, For Panel Cutout Height 6 in, For Panel Cutout Width 4 7/8 in, Application Data, Power, Includes GFCI Yes, Mounting Hole Dia. 9/64 in, Number of Mounting Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.