Zoro Homepage

Intersafe Data Interface Ports for Usb P

  • Mfr # HDP5USBUSBSS

  • Zoro # G704390480


product price: $993.28
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Thickness
16 ga / 1.5 mm
Primary Connector Termination
USB Type A - 10-ft. cable with female USB Type B connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDP5USBUSBSS
Zoro #
G704390480
UPC #
783510159382
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.5 mm

Details

Item
Intersafe Data Interface Ports for Usb P
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Primary Connector Termination
USB Type A - 10-ft. cable with female USB Type B connector
Supports Devices Sold By
Computer peripherals
Secondary Connector Termination
USB Type A - 10-ft. cable with female USB Type B connector
Configuration
120 VAC duplex receptacle - USB Type A - USB Type A - 5-amp circuit breaker

Description

Intersafe Data Interface Ports for Usb P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.