Intersafe Data Interface Ports for Usb P
Mfr # HGF5USBUSB
Zoro # G204390478
product price: $732.35
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Thickness
16 ga / 1.5 mm
Color
Black
Primary Connector Termination
USB Type A - 10-ft. cable with female USB Type B connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGF5USBUSB
Zoro #
G204390478
UPC #
783510147969
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.5 mm
Details
Item
Intersafe Data Interface Ports for Usb P
Material
Mild Steel
Finish
Powder Coated
Color
Black
Primary Connector Termination
USB Type A - 10-ft. cable with female USB Type B connector
Supports Devices Sold By
Computer peripherals
Configuration
120 VAC GFCI receptacle - USB Type A - USB Type A - 5-amp circuit breaker
Secondary Connector Termination
USB Type A - 10-ft. cable with female USB Type B connector
Description
Intersafe Data Interface Ports for Usb P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.