Zoro Homepage

Intersafe Data Interface Ports for Usb P

  • Mfr # HGF5USBUSBCC

  • Zoro # G504390352


product price: $1,025.29
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte
Thickness
16 ga / 1.5 mm
Color
Unpainted
Primary Connector Termination
USB Type A - 10-ft. cable with female USB Type B connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGF5USBUSBCC
Zoro #
G504390352
UPC #
783510162023
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.5 mm

Details

Item
Intersafe Data Interface Ports for Usb P
Material
Polycarbonate
Finish
Smooth Matte
Color
Unpainted
Primary Connector Termination
USB Type A - 10-ft. cable with female USB Type B connector
Configuration
120 VAC GFCI receptacle - USB Type A - USB Type A - 5-amp circuit breaker
Secondary Connector Termination
USB Type A - 10-ft. cable with female USB Type B connector
Supports Devices Sold By
Computer peripherals
Protection Rating
NEMA Type 12; NEMA Type 4X; IP66

Description

Intersafe Data Interface Ports for Usb P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.