Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intersafe Data Ports for Controlnet Prot

  • Mfr # HDP5CN

  • Zoro # G204390454


product price: $398.67
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Thickness
16 ga / 1.5 mm
Color
Black
Primary Connector Termination
Shielded RJ45- 10-ft. shielded cable with male RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDP5CN
Zoro #
G204390454
UPC #
783510149345
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.5 mm

Details

Item
Intersafe Data Ports for Controlnet Prot
Material
Mild Steel
Finish
Powder Coated
Color
Black
Primary Connector Termination
Shielded RJ45- 10-ft. shielded cable with male RJ45
Configuration
120 VAC duplex receptacle- Shielded RJ45- 5-amp circuit breaker
Supports Devices Sold By
Allen-Bradley

Description

Intersafe Data Ports for Controlnet Prot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.