Zoro Homepage

Intersafe Data Ports for Controlnet Prot

  • Mfr # HDP5CNSS

  • Zoro # G5835893


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Application
Data, Power
Standards
cUL, UL
Overall Height
8 1/2 in
Overall Width
8 in
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDP5CNSS
Zoro #
G5835893
UPC #
00783510159283
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Overall Width
8 in
For Panel Cutout Height
6 in
For Panel Cutout Width
4 7/8 in
Mounting Hole Dia.
9/64 in

Details

Item
Data Interface Port
Application
Data, Power
Standards
cUL, UL
Number of Mounting Holes
4
Circuit Breaker Reset
5 A Reset
NEMA Rating
NEMA 12, NEMA 4, NEMA 4X
Voltage Rating
120 V AC
Front Cover Material
Stainless Steel
Includes GFCI
No
Panel Configuration
120V Duplex Receptacle, RJ45
IP Rating
IP66
Panel Terminations
RJ45
Shielded
Yes

Description

Data Interface Port, Front Cover Material Stainless Steel, Circuit Breaker Reset 5 A Reset, IP Rating IP66, NEMA Rating NEMA 12, NEMA 4, NEMA 4X, Overall Height 8 1/2 in, Overall Width 8 in, Panel Configuration 120V Duplex Receptacle, RJ45, Panel Terminations RJ45, Voltage Rating 120 V AC, For Panel Cutout Height 6 in, For Panel Cutout Width 4 7/8 in, Application Data, Power, Includes GFCI No, Mounting Hole Dia. 9/64 in, Number of Mounting Holes 4, Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.