Intersafe Data Ports for Controlnet Prot
Mfr # HGF5CN
Zoro # G5828735
product price: $650.99
/ea
Free Shipping & Returns
Key Features
Application
Data, Power
Overall Height
8 1/2 in
Overall Width
8 in
Standards
cUL, UL
Front Cover Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGF5CN
Zoro #
G5828735
UPC #
00783510147860
Country of Origin
United States
Dimensions
Overall Height
8 1/2 in
Overall Width
8 in
For Panel Cutout Height
6 in
For Panel Cutout Width
4 7/8 in
Mounting Hole Dia.
9/64 in
Details
Item
Data Interface Port
Application
Data, Power
Standards
cUL, UL
Front Cover Material
Mild Steel
Panel Configuration
120V GFCI Receptacle, RJ45
Circuit Breaker Reset
5 A Reset
IP Rating
IP66
Number of Mounting Holes
4
Includes GFCI
Yes
Panel Terminations
RJ45
Voltage Rating
120 V AC
NEMA Rating
NEMA 12, NEMA 4
Shielded
Yes
Description
Data Interface Port, Front Cover Material Mild Steel, Circuit Breaker Reset 5 A Reset, IP Rating IP66, NEMA Rating NEMA 12, NEMA 4, Overall Height 8 1/2 in, Overall Width 8 in, Panel Configuration 120V GFCI Receptacle, RJ45, Panel Terminations RJ45, Voltage Rating 120 V AC, For Panel Cutout Height 6 in, For Panel Cutout Width 4 7/8 in, Application Data, Power, Includes GFCI Yes, Mounting Hole Dia. 9/64 in, Number of Mounting Holes 4, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.