Intersafe Data Ports for Controlnet Prot
Mfr # HGF5CN
Zoro # G704390282
product price: $631.47
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Thickness
16 ga / 1.5 mm
Color
Black
Supports Devices Sold By
Allen-Bradley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGF5CN
Zoro #
G704390282
UPC #
783510147860
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.5 mm
Details
Item
Intersafe Data Ports for Controlnet Prot
Material
Mild Steel
Finish
Powder Coated
Color
Black
Supports Devices Sold By
Allen-Bradley
Primary Connector Termination
Shielded RJ45- 10-ft. shielded cable with male RJ45
Configuration
120 VAC GFCI receptacle- Shielded RJ45- 5-amp circuit breaker
Description
Intersafe Data Ports for Controlnet Prot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.