Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intersafe Data Ports for Controlnet Prot

  • Mfr # HGF5CNCC

  • Zoro # G804390267


product price: $908.89
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte
Color
Unpainted
Thickness
16 ga / 1.5 mm
Protection Rating
NEMA Type 12; NEMA Type 4X; IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGF5CNCC
Zoro #
G804390267
UPC #
783510161910
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.5 mm

Details

Item
Intersafe Data Ports for Controlnet Prot
Material
Polycarbonate
Finish
Smooth Matte
Color
Unpainted
Protection Rating
NEMA Type 12; NEMA Type 4X; IP66
Primary Connector Termination
Shielded RJ45- 10-ft. shielded cable with male RJ45
Supports Devices Sold By
Allen-Bradley
Configuration
120 VAC GFCI receptacle- Shielded RJ45- 5-amp circuit breaker

Description

Intersafe Data Ports for Controlnet Prot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.