Zoro Homepage

Intersafe Type 4/4x/12 Data Interface Po

  • Mfr # HCP514B

  • Zoro # G5828875


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Height
7.20 inch
IP Rating
IP66
Finish
Powder Coated
Features
12 Indoor, dust-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCP514B
Zoro #
G5828875
UPC #
783510147976
Country of Origin
United States

Dimensions

Height
7.20 inch
Width (In.)
9.10 inch
Length
9.20 inch
Thickness
16

Details

Color
Black
Material
Mild Steel
Item
Intersafe Type 4/4x/12 Data Interface Po
IP Rating
IP66
Finish
Powder Coated
Features
12 Indoor, dust-resistant
Type
Type 4
Weight
2.6
Configuration
CP2/514b

Description

Intersafe Type 4/4x/12 Data Interface Po

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.