Zoro Homepage

Intersafe Type 4/4x/12 Data Interface Po

  • Mfr # HCP514BSS

  • Zoro # G5835848


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Height
7.25 inch
Features
12 Indoor, dust-resistant
Finish
Brushed
Width (In.)
9.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCP514BSS
Zoro #
G5835848
UPC #
783510159269
Country of Origin
United States

Dimensions

Height
7.25 inch
Width (In.)
9.25 inch
Length
8.75 inch
Thickness
16

Details

Color
Unpainted
Material
Stainless Steel 304
Item
Intersafe Type 4/4x/12 Data Interface Po
Features
12 Indoor, dust-resistant
Finish
Brushed
Weight
2.66
Configuration
CP2/514b

Description

Intersafe Type 4/4x/12 Data Interface Po

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.