Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J-Bolt Kit, Steel

  • Mfr # LJBK

  • Zoro # G5811953


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Weight
0.30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJBK
Zoro #
G5811953
UPC #
783510100810
Country of Origin
United States

Details

Item
J-Bolt Kit,Steel
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Weight
0.30 lb

Description

J-Bolt Kit,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.