Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joining Kits, Fits 600mm wide, Rubber

  • Mfr # PJSTF6

  • Zoro # G5855929


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Finish
Smooth Matte
For Use With
Fits 600 mm wide
Color
Black
Thickness
0.62 in / 16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJSTF6
Zoro #
G5855929
UPC #
783510412296
Country of Origin
Mexico

Dimensions

Thickness
0.62 in / 16 mm

Details

Item
Joining Kits,Fits 600mm wide,Rubber
Material
Rubber
Finish
Smooth Matte
For Use With
Fits 600 mm wide
Color
Black
Weight
5.50 lb
Series
ProLine

Description

Joining Kits,Fits 600mm wide,Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.