Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joining Kits, fits 800mm wide, Rubber

  • Mfr # PJSTF8

  • Zoro # G6803695


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Finish
Smooth Matte
For Use With
Fits 800 mm wide
Color
Black
Thickness
0.62 in / 16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJSTF8
Zoro #
G6803695
UPC #
783510412395
Country of Origin
Mexico

Dimensions

Thickness
0.62 in / 16 mm

Details

Item
Joining Kits,Fits 800mm wide,Rubber
Material
Rubber
Finish
Smooth Matte
For Use With
Fits 800 mm wide
Color
Black
Series
ProLine
Weight
6.48 lb

Description

Joining Kits,Fits 800mm wide,Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.