
Joining Subpanel, fits 1600mm tall, White, Steel
Mfr # PJP16
Zoro # G6820748
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1600 mm tall, For Use With Mfr. Model Number PPF166, PPF167, PPF168, PPF1612
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJP16
Zoro #
G6820748
UPC #
783510993801
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Joining Subpanel,Fits 1600mm tall,Whit
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 1600 mm tall, For Use With Mfr. Model Number PPF166, PPF167, PPF168, PPF1612
Gauge
12 ga
Color
White
Series
ProLine
Weight
8.40 lb
Fits Between Full Subpanels
PPF166, PPF167, PPF168, PPF1612
Description
Joining Subpanel,Fits 1600mm tall,Whit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.