Zoro Homepage

Joining Subpanel, fits 2000mm tall, Steel

  • Mfr # PJP20G

  • Zoro # G6828667


product price: $395.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 2000 mm tall, For Use With Mfr. Model Number PPF206, PPF207, PPF208, PPF2010, PPF2012, PPF2016
Gauge
12 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJP20G
Zoro #
G6828667
UPC #
783510287894
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Joining Subpanel,fits 2000mm tall,Stee
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 2000 mm tall, For Use With Mfr. Model Number PPF206, PPF207, PPF208, PPF2010, PPF2012, PPF2016
Gauge
12 ga
Color
Unpainted
Weight
10.80 lb
Series
ProLine
Fits Between Full Subpanels
PPF206, PPF207, PPF208, PPF2010, PPF2012, PPF2016

Description

Joining Subpanel,fits 2000mm tall,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.