
Joining Subpanel, fits 2000mm tall, White, Steel
Mfr # PJP20
Zoro # G6820924
product price: $259.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 mm tall, For Use With Mfr. Model Number PPF206, PPF207, PPF208, PPF2010, PPF2012, PPF2016
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJP20
Zoro #
G6820924
UPC #
783510994006
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Joining Subpanel,Fits 2000mm tall,Whit
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2000 mm tall, For Use With Mfr. Model Number PPF206, PPF207, PPF208, PPF2010, PPF2012, PPF2016
Gauge
12 ga
Color
White
Series
ProLine
Weight
10.56 lb
Fits Between Full Subpanels
PPF206, PPF207, PPF208, PPF2010, PPF2012, PPF2016
Description
Joining Subpanel,Fits 2000mm tall,Whit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.