Zoro Homepage

Joining Subpanel, fits 2200mm tall, White, Steel

  • Mfr # PJP22

  • Zoro # G6820163


product price: $284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2200 mm tall, For Use With Mfr. Model Number PPF226, PPF227, PPF228, PPF2210, PPF2212, PPF2216
Color
White
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJP22
Zoro #
G6820163
UPC #
783510994105
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Joining Subpanel,Fits 2200mm tall,Whit
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 2200 mm tall, For Use With Mfr. Model Number PPF226, PPF227, PPF228, PPF2210, PPF2212, PPF2216
Color
White
Gauge
12 ga
Series
ProLine
Weight
12 lb
Fits Between Full Subpanels
PPF226, PPF227, PPF228, PPF2210, PPF2212, PPF2216

Description

Joining Subpanel,Fits 2200mm tall,Whit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.