Zoro Homepage

Joining Subpanel, fits 700mm tall, Steel

  • Mfr # PJP7G

  • Zoro # G6828615


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits 700 mm tall, For Use With Mfr. Model Number PPF76, PPF78, PPF712
Gauge
12 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJP7G
Zoro #
G6828615
UPC #
783510287498
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Joining Subpanel,fits 700mm tall,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits 700 mm tall, For Use With Mfr. Model Number PPF76, PPF78, PPF712
Gauge
12 ga
Color
Unpainted
Series
ProLine
Weight
7.40 lb
Fits Between Full Subpanels
PPF76, PPF78, PPF712

Description

Joining Subpanel,fits 700mm tall,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.